Junction Box, NEMA 4x, Screw Cover, 600 x 400 x 123mm

Item #: 0832454

Cat #: Q604013PCI

UPC: 783510185497

$ 397.27 EA
Company wide:
0 in stock
Documents & Guides
Junction Box, NEMA 4x, Screw Cover, 600 x 400 x 123mm, Polycarbonate

Overview

Junction Box, NEMA 4x, Screw Cover, 600 x 400 x 123mm, Polycarbonate
Also known as: 783510185497, Q604013PCI, HOFQ604013PCI

Specifications

IP/NEMA Rating: IP66, NEMA 4
Material: Polycarbonate
IP/NEMA Rating: IP66, NEMA 4
Material: Polycarbonate