8" Bent Trimmer

Item #: 0832415

Cat #: 23008

UPC: 092644230080

$ 34.99 EA
Company wide:
0 in stock
Documents & Guides
Scissors, Bent Trimmer, Length: 8"

Overview

Scissors, Bent Trimmer, Length: 8"
These Bent Trimmers are great for light to medium-duty cutting needs. They cut plastic, rubber, tar paper, cording, vinyl, fiberglass insulation and other materials. The extended handle provides more cutting leverage and comfort.
Also known as: 092644230080, 23008, KLE23008

Specifications

Length: 8 in
Standards: California Proposition 65
Color: Yellow
Length: 8 in
Color: Yellow
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)