9 Watt PL-S 4100K CFL Black Light

Item #: 0832378

Cat #: CF9DS-78

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
Compact Fluorescent Blacklight Lamp, 9W, Bulb: PL-S (Single Tube), Base: 2-Pin (G23), Lumens: 600, CRI: 82, Rated Average Life: 10,000 Hrs. 40W Equivalent.

Overview

Compact Fluorescent Blacklight Lamp, 9W, Bulb: PL-S (Single Tube), Base: 2-Pin (G23), Lumens: 600, CRI: 82, Rated Average Life: 10,000 Hrs. 40W Equivalent.
Also known as: CF9DS-78, SYLCF9DS78

Specifications

Lumens: 600
Shape: PL-S (Single Tube), CFT (Flat Twin)
Color Rendering Index (CRI): 82
Volts AC: 120
Wattage: 9
Light Technology: Fluorescent
Base: 2-Pin (G23)
Lumens: 600
Color Rendering Index (CRI): 82
Wattage: 9
Base: 2-Pin (G23)
Shape: PL-S (Single Tube), CFT (Flat Twin)
Volts AC: 120
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)