DIGI-SET Timer Delay ON Break 1s-102.3s
Item #: 0832355
Cat #: TDUB3002A
UPC: 07945800681
$ 133.62 EA
Company wide:
0
in stock
Documents & Guides
Time Delay & Timing Relays DIGI-SET Timer Delay ON Break 1s-102.3s
Overview
Time Delay & Timing Relays DIGI-SET Timer Delay ON Break 1s-102.3s
The TDUB Series combines digital timing circuitry with universal voltage operation. Voltages of 24 to 240VAC and 12 to 24VDC are available in three ranges. The TDUB Series offers DIP switch selectable time delays ranging from 0.1 seconds to 102.3 minutes in three ranges. Its 1A rated output, ability to operate on multiple voltages, and wide range of switch selectable time delays make the TDUB Series an excellent choice for process control systems and OEM equipment.
Also known as: 07945800681, TDUB3002A, LFUTDUB3002A
Specifications
Type: | Relay, 8 Pin |
Type: | Relay, 8 Pin |
Customer Reviews
No reviews for this product
(0)