This product has been discontinued.

ETNCL E4DLH 4" SQ DOWNLT REFLCTR HA
Item #: 0832311
Cat #: E4DLH
UPC: 623961366321
Company wide:
0
in stock
Discontinued
Documents & Guides
4" Square Downlight, Haze Reflector, LED
Overview
4" Square Downlight, Haze Reflector, LED
Recessed 4" square aperture specification grade luminaire utilizing a field replacable LED array conforming to Zhaga standards for interchangability. Lamp modules and optical elements may be changed after installation providing a variety of light sources and optical distributions. Housing is suitable for 2x6 residential framing or shallow plenum commercial installations. The housing is airtight to prevent energy loss, room drafts, dust marks on the ceilings and reduces sound transmission. Insulation must be kept 3" away from top and sides of the housing. A complete luminare consists of a housing platform, lamp module and optical element. Use where high efficiency, excellent light control and low aperture brightness are demanded.
Also known as: 623961366321, E4DLH, IRIE4DLH
Specifications
| Color: | Haze |
| Color: | Haze |