Mcb S800s 3p D 10a

Item #: 0832301

Cat #: S803S-D10

UPC:

$ 996.26 EA
Company wide:
0 in stock
Documents & Guides
Mcb S800s 3p D 10a

Overview

Mcb S800s 3p D 10a
Also known as: S803S-D10, ABBS803SD10

Specifications

Poles: 3
Amps: 10
Volts AC: 230, 400
Mounting: DIN Rail
Type: Trip Curve D
Interrupt Rating AC: 50 kA
Poles: 3
Volts AC: 230, 400
Type: Trip Curve D
Amps: 10
Mounting: DIN Rail
Interrupt Rating AC: 50 kA