Danger (red) 3" X 300ft

Item #: 0832277

Cat #: 356

UPC: 051128577677

$ 25.29 EA
Company wide:
0 in stock
Documents & Guides
3m 356 Danger Red/blk 3"x300

Overview

3m 356 Danger Red/blk 3"x300

Durable polyethylene plastic, bold 2" letters, long roll length, will not tear easily, attracts attention. Barricade applicable in both large and small areas. Available in various sizes, thicknesses and with different warning messages.

Also known as: 051128577677, 356, MMM356

Specifications

Color: Red
Color: Red