Door Chime, Wired, Type: Decorative, (H)8.375" x (W)8.375" x (D)2"

Item #: 0832218
Cat #: LA202WH
UPC: 784891951961
Call for price
Company wide:
0 in stock
Documents & Guides
Door Chime, Wired, Type: Decorative, (H)8.375 Inch x (W)8.375 Inch x (D)2 Inch, Color: White

Overview

Door Chime, Wired, Type: Decorative, (H)8.375 Inch x (W)8.375 Inch x (D)2 Inch, Color: White
Also known as: 784891951961, LA202WH, NUTLA202WH

Specifications

Material: Plastic
Color: White
Material: Plastic
Color: White

Customer Reviews

No reviews for this product
(0)