Compact Fluorescent Lamp, Twist Lock, 32W, 2700K, GU24 Base

Item #: 0832197

Cat #: 33132SP

UPC: 762148034216

Company wide:
0 in stock
Compact Fluorescent Lamp, 32 Watt, Bulb: Twist, Base: Twist Lock (GU24), Lumens: 1150, CRI: 82, Color Temperature: 2700K, Rated Average Life: 8000 Hrs. 120 Watt Equivalent.

Overview

Compact Fluorescent Lamp, 32 Watt, Bulb: Twist, Base: Twist Lock (GU24), Lumens: 1150, CRI: 82, Color Temperature: 2700K, Rated Average Life: 8000 Hrs. 120 Watt Equivalent.
Also known as: 762148034216, 33132SP, TCP33132SP

Specifications

Wattage: 32
Color Rendering Index (CRI): 82
Volts AC: 120
Lumens: 1150
Shape: EL/mDT (Twister)
Color Temperature: 2700 (Warm White)
Light Technology: Fluorescent
Base: 2-Pin Twist Lock (GU24)
Wattage: 32
Volts AC: 120
Shape: EL/mDT (Twister)
Light Technology: Fluorescent
Color Rendering Index (CRI): 82
Lumens: 1150
Color Temperature: 2700 (Warm White)
Base: 2-Pin Twist Lock (GU24)