DIE,CUTTER-U TYPE

Item #: 0832135

Cat #: 00949

UPC: 783310009498

$ 505.54 EA
Company wide:
0 in stock
Works with any crimping tool that accepts 12-ton "U" type dies. Less costly than dedicated cutting tools. Simple to install in crimping tools. Requires no adjustments for cutting different materials. Will cleanly cut guy wire (including EHS), grade 60 rebar, ground rod, soft steel bolts up to 5/8ö (16 mm) and up to477 kcmil (MCM)(240 mm2) ACSR. U.S. Patent Number 5,775,158

Overview

Works with any crimping tool that accepts 12-ton "U" type dies. Less costly than dedicated cutting tools. Simple to install in crimping tools. Requires no adjustments for cutting different materials. Will cleanly cut guy wire (including EHS), grade 60 rebar, ground rod, soft steel bolts up to 5/8ö (16 mm) and up to477 kcmil (MCM)(240 mm2) ACSR. U.S. Patent Number 5,775,158
Also known as: 783310009498, 00949, GRE00949

Specifications

No Specifications Available