Compression Lug, Copper, 1 Hole #10, Standard Barrel, 4 AWG

Item #: 0832133

Cat #: YA4CL1BOX

UPC: 781810552407

Call for price
Company wide:
0 in stock
Documents & Guides
Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 4 AWG, #10 Bolt Hole, Coded Gray, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

Overview

Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 4 AWG, #10 Bolt Hole, Coded Gray, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

All of the BURNDY compression products are designed for reliable and controllable electrical connections. All connectors are made from high conductivity electrolytic copper and operate at cooler temperatures than the conductor on which they are installed. The connectors are normally tin-plated, lead-plated, or plated with a proprietary BURNDY brite finish to provide the industry standard in long-lasting corrosion resistance.

Also known as: 781810552407, YA4CL1BOX, BURYA4CL1BOX

Specifications

Material: Copper
Color: Gray
Mounting: 1-Hole
Volts AC: 600
Standards: California Proposition 65
Stud Size: #10
Allowable Gauge Range: 4
Material: Copper
Mounting: 1-Hole
Standards: California Proposition 65
Allowable Gauge Range: 4
Color: Gray
Volts AC: 600
Stud Size: #10