48" Baseboard Heater, 1000W, 120V, Wht

Item #: 0832122

Cat #: E2910048SW

UPC: 686334105156

$ 120.91 EA
Company wide:
0 in stock
Documents & Guides
Electric Baseboard Stainless Steel Element Convection Heater, 120 Volt, 8.3 Amp, BTU Rating 3413, White

Overview

Electric Baseboard Stainless Steel Element Convection Heater, 120 Volt, 8.3 Amp, BTU Rating 3413, White
Also known as: 686334105156, E2910048SW, TPIE2910048SW

Specifications

Volts AC: 120
Color: White
Wattage: 1000
Length: 48 in
Mounting: Wall
Standards: California Proposition 65
Volts AC: 120
Wattage: 1000
Mounting: Wall
Color: White
Length: 48 in
Standards: California Proposition 65