Cat 6A Boot Patch Cord, 10FT

Item #: 0832065

Cat #: 6AS10-10S

UPC: 078477390016

$ 36.28 EA
Company wide:
0 in stock
Cat 6A Slimline Boot Patch Cord, 10FT, Grey

Overview

Cat 6A Slimline Boot Patch Cord, 10FT, Grey

TO BE CHANGED - ref: rel per pco 08-019 drwg: 0r-69600-00-00-00, rev. cat 6a shielded, slimline patch cord, gray, 10 ft

Also known as: 078477390016, 6AS10-10S, LEV6AS1010S

Specifications

Material: Copper
Color: Gray
Length: 10 ft
Material: Copper
Length: 10 ft
Color: Gray