6W S6 Incandescent Lamp, Clear

Item #: 0831984

Cat #: S4717

UPC: 045923047176

Company wide:
0 in stock
Documents & Guides
6 Watt S6 Incandescent; Clear; 2500 Average rated hours; 30 Lumens; Candelabra Base; 130 Volt; 2-Card

Overview

6 Watt S6 Incandescent; Clear; 2500 Average rated hours; 30 Lumens; Candelabra Base; 130 Volt; 2-Card
Also known as: 045923047176, S4717, SATS4717

Specifications

Lumens: 30
Volts AC: 130
Shape: S6 (Straight)
Color Rendering Index (CRI): 100
Wattage: 6
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Lumens: 30
Shape: S6 (Straight)
Wattage: 6
Dimmable: Yes
Base: Candelabra Screw (E12)
Volts AC: 130
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent