1.5 In X 1 In (38.1 Mm X 25.4 Mm)

Item #: 0831968

Cat #: M71-31-423

UPC: 662820800873

Company wide:
0 in stock
Documents & Guides
Bradybondz™ Labels For The Bmp71 Label Printer. Please Note: This Materialis Ul, Csa & Aga Approved With Its Respective Ribbon. See The Recommended Ribbon Series For The Appropriate Ribbon To Use.

Overview

Bradybondz™ Labels For The Bmp71 Label Printer. Please Note: This Materialis Ul, Csa & Aga Approved With Its Respective Ribbon. See The Recommended Ribbon Series For The Appropriate Ribbon To Use.

WorkHorse™ B-423 label is made of a white polyester thermal transfer material with a gloss finish and permanent acrylic adhesive. It is a widely used high performance label with excellent fuel/oil, abrasion and temperature resistance.

Also known as: 662820800873, M71-31-423, BRAM7131423

Specifications

Material: Polyester
Color: White
Material: Polyester
Color: White