Underground Pullbox With Cover, 10" Diameter, HDPE

Item #: 0831880

Cat #: 9101012

UPC: 800246026891

$ 96.42 EA
Company wide:
0 in stock
Documents & Guides
Round Underground Enclosure With Cover, 3/8 Inch Hex Bolt Down, 10 Inch Diameter, HDPE. Optional Colors include Black (standard), Green, Gray, Tan and Purple.

Overview

Round Underground Enclosure With Cover, 3/8 Inch Hex Bolt Down, 10 Inch Diameter, HDPE. Optional Colors include Black (standard), Green, Gray, Tan and Purple.
Also known as: 800246026891, 9101012, OLD09101012, UG PULL BOX

Specifications

Diameter: 10 in
Material: Polyethylene
Lid Included: Yes
Diameter: 10 in
Lid Included: Yes
Material: Polyethylene