12THHN/THWN-2CSTRGRAORAX500

Item #: 0831871

Cat #: 12THHNCSTRGRAORAX

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
12THHN/THWN-2CSTRGRAORAX500

Overview

12THHN/THWN-2CSTRGRAORAX500
Also known as: 12THHNCSTRGRAORAX

Specifications

Length: 500 ft
Color: Gray/Orange
Gauge: 12 AWG
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Length: 500 ft
Gauge: 12 AWG
Material: Copper
Conductors: 1
Color: Gray/Orange
Jacket: PVC
Volts AC: 600
Stranding: Stranded