Spring Nut, #10-32 Thread, 0.150" Thickness, Steel/Zinc

Item #: 0831837

Cat #: N7227ZNLOK

UPC: 781011408756

$ 3.91 EA
Company wide:
0 in stock
Documents & Guides
Spring Nut, #10-32 Thread, 0.150 Inch Thickness, Steel With Zinc Finish< For USe With B11 and B12 Strut

Overview

Spring Nut, #10-32 Thread, 0.150 Inch Thickness, Steel With Zinc Finish< For USe With B11 and B12 Strut

Channel nuts are one of the main components of our strut system. It is designed to provide essential gripping power and ease during installation. Channel nuts are press formed, machined and hardened from steel which meets the requirements of ASTM A108 or ASTM A36 for our larger sizes.

Also known as: 781011408756, N7227ZNLOK, BLIN7227ZN

Specifications

Size: 10-32
Material: Steel
Finish: Zinc
Size: 10-32
Finish: Zinc
Material: Steel