Pnl 110 C6a 48pt 2u Ang

Item #: 0831818

Cat #: 6A587-U48

UPC: 078477445662

$ 1321.07 EA
Company wide:
0 in stock
Documents & Guides
Extreme Cat 6a Patch Panel, Angled, 110- Style, 19 In Rack Mount, 48 Port Configured, Black

Overview

Extreme Cat 6a Patch Panel, Angled, 110- Style, 19 In Rack Mount, 48 Port Configured, Black

Extreme Cat 6A Patch Panel, Angled, 110- Style, 19 In Rack Mount, 48 Port Configured, Black

Also known as: 078477445662, 6A587-U48, LEV6A587U48

Specifications

Size: 2RMU
Type: Angled
Number of Ports: 48
Size: 2RMU
Number of Ports: 48
Type: Angled