WM 2900L8-FW NM UNIDUCT RACEWAY 290

Item #: 0831743

Cat #: 2900L8-FW

UPC: 786776088533

$ 3.46 EA
Company wide:
0 in stock

Overview

WMD 2900L8-FW
Also known as: 786776088533, 2900L8-FW, WMD2900L8FW

Specifications

Height: 3/4 in
Width: 1 1/2 in
Color: Fog White
Length: 8 ft
Material: PVC
Height: 3/4 in
Color: Fog White
Material: PVC
Width: 1 1/2 in
Length: 8 ft