
Drop Ceiling Connector / 2900 Series Raceway, Non-Metallic, Fog White
Item #: 0831741
Cat #: 2986-FW
UPC: 786776088601
$ 2.53 EA
Company wide:
0
in stock
Documents & Guides
Non-Metallic, Drop Ceiling Connector, 2900 Series. Size: 2-7/8" Length, 2" Width. PVC, Fog White.
Overview
Non-Metallic, Drop Ceiling Connector, 2900 Series. Size: 2-7/8" Length, 2" Width. PVC, Fog White.
Also known as: 786776088601, 2986-FW, WMD2986FW
Specifications
| Width: | 2 in |
| Length: | 2 7/8 in |
| Color: | Fog White |
| Width: | 2 in |
| Color: | Fog White |
| Length: | 2 7/8 in |