Cover Clip / 2900 Series Raceway, Fog White

Item #: 0831740

Cat #: 2906-FW

UPC: 786776190229

$ 2.32 EA
Company wide:
0 in stock

Overview

Non-Metallic, Cover Clip, 2900 Series. Size: 2" Length. PVC, Fog White.
Also known as: 786776190229, 2906-FW, WMD2906FW

Specifications

Length: 2 in
Color: Fog White
Length: 2 in
Color: Fog White