NM2000 Plugmold Sure Snap Device Box, 1-Gang

Item #: 0831738

Cat #: NM2048-FW

UPC: 786776089134

$ 7.71 EA
Company wide:
4 in stock
Non-Metallic, 1-Gang, Sure Snap Device Box, NM2000 Series. Size: 4-3/4" Length, 3" Width, 1-3/4" Depth. PVC, Fog White.

Overview

Non-Metallic, 1-Gang, Sure Snap Device Box, NM2000 Series. Size: 4-3/4" Length, 3" Width, 1-3/4" Depth. PVC, Fog White.
Also known as: 786776089134, NM2048-FW, WMDNM2048FW

Specifications

Length: 4 3/4 in
Depth: 3 in
Color: Fog White
Length: 4 3/4 in
Color: Fog White
Depth: 3 in