Wireless Annunciator System

Item #: 0831704

Cat #: RCTD-20U

UPC: 788924040202

Company wide:
0 in stock
Wireless Annunciator System, Indoor/Outdoor, Detection Range: 50 ft. Distance, 17 ft. Fan Pattern, Transmission Range: 2000 ft, Surface Mount, Color: White, Requires: 9V Alkaline Battery. Includes: TD-20U Sensor Transmitter and RC-20U Chime Box w/Relay Receiver. This kit can be used with additional Transmitter item TD-20U.

Overview

Wireless Annunciator System, Indoor/Outdoor, Detection Range: 50 ft. Distance, 17 ft. Fan Pattern, Transmission Range: 2000 ft, Surface Mount, Color: White, Requires: 9V Alkaline Battery. Includes: TD-20U Sensor Transmitter and RC-20U Chime Box w/Relay Receiver. This kit can be used with additional Transmitter item TD-20U.
Also known as: 788924040202, RCTD-20U, OPXRCTD20U, door dinger, door sensor

Specifications

Type: Annunciator
Range: 50 ft
Mounting: Surface
Color: White
Type: Annunciator
Mounting: Surface
Range: 50 ft
Color: White