HID Metal Halide Lamp, 20W, PAR20

Item #: 0831657
Cat #: CDM20/PAR20/M/SP/3K 12PK
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
HID Metal Halide, Lamp Type: 20 W, Base: Medium Screw, Life Average Rated: 9000 Hour, Color Rendering Index: 81, Light Output: 940 Lumens.

Overview

HID Metal Halide, Lamp Type: 20 W, Base: Medium Screw, Life Average Rated: 9000 Hour, Color Rendering Index: 81, Light Output: 940 Lumens.
Also known as: CDM20/PAR20/M/SP/3K 12PK, PHICDM20PAR20MSP3K

Specifications

Volts AC: 100
Lumens: 940
Color Rendering Index (CRI): 81
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Wattage: 20, 22
Shape: PAR20 (Sealed Beam)
Light Technology: HID
Volts AC: 100
Color Rendering Index (CRI): 81
Base: Medium Screw (E26)
Shape: PAR20 (Sealed Beam)
Lumens: 940
Color Temperature: 3000 (Warm White)
Wattage: 20, 22
Light Technology: HID

Customer Reviews

No reviews for this product
(0)