1gang Flngd Box W/brkt 18 C.i.

Item #: 0831638

Cat #: 2011FBAR

UPC: 805035000212

$ 18.74 EA
Company wide:
0 in stock
Documents & Guides
Raco 2011-fbar 1gang Flngd Bo

Overview

Raco 2011-fbar 1gang Flngd Bo
Also known as: 805035000212, 2011FBAR, RAC2011FBAR

Features & Benefits

  • Energy efficient vapour barrier flange provides superior energy savings, reduces air leakage through exterior walls and eliminates the need for separate vapour / air barriers
  • Preset flange at 1/2” for fast positioning
  • Engravings at 5/8”, 1”, 1-1/8’’ and 1-1/4’’ ensure box placement in accurate and consistent depths, while reducing the installation time
  • Superior cubic capacity - Additional volume makes termination easier and is excellent for deeper body devices
  • Oversized nailing / screw bracket for better reach to mount on stud or joint
  • High hammer impact resistant when nailing
  • Lightweight
  • Bright yellow color helps to locate wires in low light levels
  • N/A

Specifications

Standards: California Proposition 65
Standards: California Proposition 65