Electronic Low Voltage Transformer, RS Series

Item #: 0831633

Cat #: CANRS1215012

UPC:

Company wide:
0 in stock
Documents & Guides
Electronic Low Voltage Transformer, RS Series, Input: 120 VAC, Output: 11.5 VAC, Material: Aluminum

Overview

Electronic Low Voltage Transformer, RS Series, Input: 120 VAC, Output: 11.5 VAC, Material: Aluminum
Also known as: CANRS1215012, HATRS12150

Specifications

Volts AC: 120
Type: Low Voltage, Electronic, Transformer
Volts DC: 11.500
Volts AC: 120
Volts DC: 11.500
Type: Low Voltage, Electronic, Transformer