Concrete Anchor Screw, 1/4" x 2-1/4", Hex Head, Slotted

Item #: 0831609

Cat #: 14H214

UPC: 781002253686

$ 1.14 EA
Company wide:
2,627 in stock
Documents & Guides
Concrete Anchor Screw. Hex Head Slotted. Anchor Size: 1/4 x 2-1/4". Hex Head Size: 5/16". Drill Size: 3/16 x 4-1/2". Package Quantity: 100. *Dottie Part # 25368.*

Overview

Concrete Anchor Screw. Hex Head Slotted. Anchor Size: 1/4 x 2-1/4". Hex Head Size: 5/16". Drill Size: 3/16 x 4-1/2". Package Quantity: 100. *Dottie Part # 25368.*

Concrete Screws are tempered masonry screws designed for long lasting performance and superior holding strength. Due to their unique thread design, they are the ideal fastening solution for light to medium duty applications in concrete, brick, masonry block and wood base materials. They are manufactured with a gimlet point that taps it's own threads while drilling into the base material. Common applications for this fastener include the attachment of electrical boxes, light fixtures, and masonry base materials.

Also known as: 781002253686, 14H214, DOT14H214, tapcon

Specifications

Drive: Hex, Slotted
Length: 2 1/4 in
Diameter: 1/4 in
Material: Steel
Drive: Hex, Slotted
Diameter: 1/4 in
Length: 2 1/4 in
Material: Steel