60A, 480V 3P4W, DS60 Series, Male Inlet

Item #: 0831553

Cat #: 37-68043

UPC: 784474008839

$ 489.13 EA
Company wide:
3 in stock
Documents & Guides
60 Amp, 480 Volt, 3-Phase, 20 HP, Pin & Sleeve Male Inlet, Industrial Grade, DS60 Series, NEMA 4X, Watertight, Blue

Overview

60 Amp, 480 Volt, 3-Phase, 20 HP, Pin & Sleeve Male Inlet, Industrial Grade, DS60 Series, NEMA 4X, Watertight, Blue
Also known as: 784474008839, 37-68043, MEL3768043

Specifications

Gender: Male
Volts AC: 480
Color: Blue
Type: Inlet
Amps: 60
Gender: Male
Color: Blue
Amps: 60
Volts AC: 480
Type: Inlet