
Junction Box, NEMA 4x, Clear Cover, 600 x 300 x 123mm
Item #: 0831496
Cat #: Q603013PCIQRR
UPC: 783510159757
$ 397.27 EA
Company wide:
0
in stock
Documents & Guides
Junction Box, NEMA 4x, Clear Cover, 600 x 300 x 123mm, Polycarbonate
Overview
Junction Box, NEMA 4x, Clear Cover, 600 x 300 x 123mm, Polycarbonate
The largest-sized QLine enclosure, QLine I provides easy access and protects larger controls from corrosive environments. Choose from screw cover, hinge, internal mounting, variable depth and quick-release latch options to meet your design and security requirements. The ABS series shares the same features and similar physical properties as the polycarbonate but is a more economical, non-UL rated alternative.
Also known as: 783510159757, Q603013PCIQRR, HOFQ603013PCIQRR
Specifications
| IP/NEMA Rating: | IP66, NEMA 4X |
| Color: | Light Gray |
| Material: | Polycarbonate |
| Height: | 11.810 in |
| Width: | 23.620 in |
| Depth: | 5.120 in |
| Finish: | Smooth Gloss |
| IP/NEMA Rating: | IP66, NEMA 4X |
| Material: | Polycarbonate |
| Width: | 23.620 in |
| Finish: | Smooth Gloss |
| Color: | Light Gray |
| Height: | 11.810 in |
| Depth: | 5.120 in |