Eaton enhanced visible blade single-throw fused safety switch

Item #: 0831490

Cat #: DH227NWK

UPC: 782113589770

$ 47073.32 EA
Company wide:
0 in stock
Documents & Guides
Heavy Duty Safety Switch, Single-Throw, 800A, 240V, Two-pole, Three-wire, Fusible with neutral, NEMA 4X, Stainless steel, Class L fuses, 100 hp at 240 Vac Std. 3 Ph, 250 hp at Vac TD 3 Ph

Overview

Heavy Duty Safety Switch, Single-Throw, 800A, 240V, Two-pole, Three-wire, Fusible with neutral, NEMA 4X, Stainless steel, Class L fuses, 100 hp at 240 Vac Std. 3 Ph, 250 hp at Vac TD 3 Ph

ES-CDPA-Eaton Enhanced Visible Blade Safety Switches

Also known as: 782113589770, DH227NWK, CUTDH227NWK

Specifications

Volts DC: 250
Poles: 2
Mounting: Surface
Amps: 800
Volts AC: 240
IP/NEMA Rating: NEMA 4X
Volts DC: 250
Mounting: Surface
Volts AC: 240
Poles: 2
Amps: 800
IP/NEMA Rating: NEMA 4X