Bare Wire Ground Clamp, 1/2" - 1" Pipe, 10 - 2 AWG, Brass

Item #: 0831372

Cat #: 720B

UPC: 018997720207

$ 8.54 EA
Company wide:
0 in stock
Documents & Guides
Bare Wire Ground Clamp, 1/2" - 1" Pipe, 10 - 2 AWG, Brass

Overview

Bare Wire Ground Clamp, 1/2" - 1" Pipe, 10 - 2 AWG, Brass
Also known as: 018997720207, 720B, ARL720B

Specifications

Diameter: 3/4 in, 1/2 in, 1 in
Material: Brass
Insulation: Non-Insulated
Diameter: 3/4 in, 1/2 in, 1 in
Insulation: Non-Insulated
Material: Brass