Underground Enclosure, 14 x 19 x 12", HDPE

Item #: 0831371

Cat #: 14191012

UPC: 800246048527

$ 164.32 EA
Company wide:
0 in stock
Documents & Guides
Underground Enclosure, 14 x 19 x 12 Inch, Includes Lid Marked "ELECTRIC" With Penta Bolts, HDPE

Overview

Underground Enclosure, 14 x 19 x 12 Inch, Includes Lid Marked "ELECTRIC" With Penta Bolts, HDPE

Our SYNERTECH® brand of DUO MOLD® polymer boxes combine the exceptional strength and durability of High Density Polymer Concrete with the tough and lightweight qualities of

Sheet Molding Compound to create exceptional equipment enclosures. Combining the two patented materials with a patented manufacturing process, our SYNERTECH® products

represent the toughest and lightest underground enclosures on the market today. Sizes range from 11x18x12 to 36x60x72 with SCTE Tier 15 performance load rating.

Also known as: 800246048527, 14191012, OLD14191012

Specifications

Width: 19 in
Material: Non-Metallic
Height: 14 in
Depth: 12 in
Lid Included: Yes
Load Rating: Light Duty/Pedestrian
Width: 19 in
Height: 14 in
Lid Included: Yes
Material: Non-Metallic
Depth: 12 in
Load Rating: Light Duty/Pedestrian