PVC Coated MC Cable, Aluminum Flex, 6/3 w/Ground, Stranded

Item #: 0831332

Cat #: Y10603A

UPC:

Company wide:
0 in stock
Documents & Guides
PVC Coated MC Cable, Aluminum Flex, 6/3 w/Ground, Stranded

Overview

PVC Coated MC Cable, Aluminum Flex, 6/3 w/Ground, Stranded

Metal Clad cables are assemblies of one or more insulated circuit conductors with or without optical fiber members enclosed in an armor of interlocking metal tape, or a smooth corrugated sheath. A plastic overall jacket can also be provided.

Also known as: Y10603A, OMNY10603A

Specifications

Conductors: 3
Material: Copper
Jacket: Aluminum
Volts AC: 600
Gauge: 6 AWG
Stranding: Stranded
Conductors: 3
Jacket: Aluminum
Gauge: 6 AWG
Material: Copper
Volts AC: 600
Stranding: Stranded