18 Amps @ 277v

Item #: 0831321

Cat #: WR661

UPC: 098319408518

Company wide:
0 in stock
Documents & Guides
No Documents Available
Marley; Thermostat; Berko, Qmark, Fahrenheat; Line Voltage, Dpst; Action: Creep(hydraulic); Rating: 22 Amp At 120 - 240 V; Pilot Duty: No; Temperature Range: 40 - 85 Deg F; Differential Temperature: Plus Or Minus 2 Deg F

Overview

Marley; Thermostat; Berko, Qmark, Fahrenheat; Line Voltage, Dpst; Action: Creep(hydraulic); Rating: 22 Amp At 120 - 240 V; Pilot Duty: No; Temperature Range: 40 - 85 Deg F; Differential Temperature: Plus Or Minus 2 Deg F
Also known as: 098319408518, WR661, MRYWR661

Specifications

Poles: 2
Volts AC: 120, 277, 240
Mounting: Wall
Poles: 2
Mounting: Wall
Volts AC: 120, 277, 240