5.5KV 1E CLPT FUSE

Item #: 0831316

Cat #: 5CLPT-1

UPC:

$ 546.33 EA
Company wide:
0 in stock
Documents & Guides
Eaton Bussmann series 5CLPT fuse, 5.5 kV, 1A, 80 kAIC, Indicating, CLPT

Overview

Eaton Bussmann series 5CLPT fuse, 5.5 kV, 1A, 80 kAIC, Indicating, CLPT

Our general purpose and full range E-Rated, current-limiting medium voltage fuses are designed for feeder circuit, switchgear and transformer protection. Construction types include ferrule, bolt-on and clip lock, with special application fuses available for use with AMPGARD« motor starters. The ferrule fuses are available in a range of sizes to meet standard industry specifications. Additionally, fuseclips are available as well as mountings in disconnect and non-disconnect versions with insulation material options to achieve various voltage BIL ratings. All of our E-Rated medium voltage fuses include open fuse indication with available microswitch for remote indication to speed troubleshooting and indoor/outdoor ratings are available on select fuses.

Also known as: 5CLPT-1, BUS5CLPT1E

Specifications

Type: Limiter Fuse
Type: Limiter Fuse