Torsion Spring Adapter

Item #: 0831309

Cat #: TSA6 J6

UPC: 745977922862

$ 4.97 EA
Company wide:
188 in stock
Documents & Guides
Torsion Spring Adapter for 6" Housing

Overview

Torsion Spring Adapter for 6" Housing
Also known as: 745977922862, TSA6 J6, LITTSA6, Belly band, can adapter, LIGHTING CAN ADAPTER, can light collar

Specifications

Type: Accessory
Diameter: 6 in
Light Technology: LED
Type: Accessory
Light Technology: LED
Diameter: 6 in