Series C NEMA F-frame Molded Case Circuit Breaker

Item #: 0831288

Cat #: FDC3225

UPC: 786679019580

$ 13380.62 EA
Company wide:
0 in stock

Overview

C-H FDC3225 3P 225A CKT BRKR
Also known as: 786679019580, FDC3225, CUTFDC3225

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 225
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 225