22mm Selector Switch, Knob Type, Metal, M22

Item #: 0831239

Cat #: L21KA03-3E10

UPC:

Company wide:
0 in stock
Documents & Guides
22 mm, Metallic, Selector Switch Operator, M22 Series, Metal Bezel, Knob Type, Non-Illuminated, Black and White, 3-Position, NEMA 4X

Overview

22 mm, Metallic, Selector Switch Operator, M22 Series, Metal Bezel, Knob Type, Non-Illuminated, Black and White, 3-Position, NEMA 4X
Also known as: L21KA03-3E10, BACL21KA033E10

Specifications

Type: Non-Illuminated, Maintained, 3 Position
Color: Black
Type: Non-Illuminated, Maintained, 3 Position
Color: Black