12/3 Solid 600V Steel Armor 250'

Item #: 0831235

Cat #: 39054200

UPC: 077680259417

Company wide:
0 in stock
12/3 Copper Conductors with Ground, 600V, Interlocked Galvanized Interlocked Steel Armor, Solid, 250 ft. Coil. Wire Colors (120 Volt): Blue, Black, Red, White w/Blk, White w/Red, White w/ Blue, Green. O.D.: 0.620" Plus Type.

Overview

12/3 Copper Conductors with Ground, 600V, Interlocked Galvanized Interlocked Steel Armor, Solid, 250 ft. Coil. Wire Colors (120 Volt): Blue, Black, Red, White w/Blk, White w/Red, White w/ Blue, Green. O.D.: 0.620" Plus Type.

Atkore's MC Plus is the modern-day Type MC homerun cable that incorporates a neutral per-phase design ideal for multi-wire branch circuit applications and addresses harmonics distortions in power distribution systems. MC Plus's neutral per-phase design eliminates shared neutrals and the risk of overloading. This design also helps quickly identify faulty circuits, reducing outages. The MC Plus cable offers improved safety and efficiency in electrical systems for a range of applications.

Also known as: 077680259417, 39054200, AFC39054200

Specifications

Length: 250 ft
Conductors: 3
Jacket: Steel
Gauge: 12 AWG
Material: Copper
Volts AC: 600
Stranding: Solid
Length: 250 ft
Jacket: Steel
Material: Copper
Stranding: Solid
Conductors: 3
Gauge: 12 AWG
Volts AC: 600