PHOTO CONTROL - THERMAL TYPE STEM MOUNTING 347 VAC 15 A

Item #: 0831195
Cat #: K4127
UPC: 078275091689
$ 35.89 EA
Company wide:
0 in stock
Documents & Guides
PHOTO CONTROL - THERMAL TYPE STEM MOUNTING 347 VAC 15 A

Overview

PHOTO CONTROL - THERMAL TYPE STEM MOUNTING 347 VAC 15 A
These photocontrols install on standard outdoor light fixtures and electrical boxes with 1⁄2"-14 NPSM thread or 7⁄8" knock-out holes for dusk-to-dawn ON/OFF control of outdoor lighting.
Also known as: 078275091689, K4127, IMTK4127

Specifications

Volt Amps: 1
Color: Gray
Standards: California Proposition 65
Volt Amps: 1
Standards: California Proposition 65
Color: Gray

Customer Reviews

No reviews for this product
(0)