C-h Ecsj403sp Current Transformers

Item #: 0831139

Cat #: ECSJ403SP

UPC: 786685121031

$ 281.83 EA
Company wide:
0 in stock
Documents & Guides
Current Switch, nc, ac Out, split, selfpwr, jump, 1.5-200a, 1a Out

Overview

Current Switch, nc, ac Out, split, selfpwr, jump, 1.5-200a, 1a Out

CurrentWatch Series Current Switch, Current Switch, UL94 V0 Flammability Rated Plastic enclosure, Monitor up to 200A, Switch up to 1A max AC, Isolated

Also known as: 786685121031, ECSJ403SP, CUTECSJ403SP

Specifications

Amps: 1
Length: 2.25 in
Volts AC: 240
Amps: 1
Volts AC: 240
Length: 2.25 in