5W T3.25 Mini Incandescent Lamp, Frosted

Item #: 0831132

Cat #: S6972

UPC: 045923069727

Company wide:
0 in stock
Documents & Guides
5 Watt miniature; T3 1/4; Frost; 8000 Average rated hours; 33 Lumens; Mini Wedge Base; 12 Volt

Overview

5 Watt miniature; T3 1/4; Frost; 8000 Average rated hours; 33 Lumens; Mini Wedge Base; 12 Volt
Also known as: 045923069727, S6972, SATS6972

Specifications

Volts AC: 12
Lumens: 33
Wattage: 5
Color: Frosted
Shape: T3-1/4 (Tubular)
Base: Wedge (W2.1x9.5d)
Light Technology: Incandescent
Dimmable: No
Volts AC: 12
Wattage: 5
Shape: T3-1/4 (Tubular)
Light Technology: Incandescent
Lumens: 33
Color: Frosted
Base: Wedge (W2.1x9.5d)
Dimmable: No