12 AWG Insulated Pigtail

Item #: 0831122

Cat #: 996

UPC: 050169009963

$ 1.94 EA
Company wide:
754 in stock
Insulated Pigtail, 12 AWG Solid Copper Lead stripped 1", Length: 8". Includes: GSH Ground Screw. Package of 100.

Overview

Insulated Pigtail, 12 AWG Solid Copper Lead stripped 1", Length: 8". Includes: GSH Ground Screw. Package of 100.

#12 Stranded Insulated Copper Wire Pigtail, 8 in. Length (25/BE) RACO® 6" and 8" ground pigtails feature 4-way slotted, phillips, hex-head) combo 10-32 captive screws #12 solid insulated copper wire Captive four-way combo head ground screw 8 in. wire length Suitable for 10-32 threaded hole

Also known as: 050169009963, 996, RAC996

Features & Benefits

  • RACO® 6" and 8" ground pigtails feature 4-way slotted, phillips, hex-head) combo 10-32 captive screws
  • #12 solid insulated copper wire
  • Captive four-way combo head ground screw
  • 8 in. wire length
  • Suitable for 10-32 threaded hole

Specifications

Size: 8
Color: Green
Material: Copper
Length: 8 in
Allowable Gauge Range: 12
Size: 8
Material: Copper
Allowable Gauge Range: 12
Color: Green
Length: 8 in