Plug WT 20A 480V 3PH 3P4W H/L YL

Item #: 0831093

Cat #: L1620PW

UPC: 040893642062

$ 62.96 EA
Company wide:
45 in stock
Documents & Guides
Eaton Arrow Hart watertight locking plug, #18-10 AWG, 20A, Industrial, 480V, Back wiring, Yellow, Steel, Watertight, L16-20, Three-pole, Four-wire, Santoprene, 0.36 to 0.84 in, IP67

Overview

Eaton Arrow Hart watertight locking plug, #18-10 AWG, 20A, Industrial, 480V, Back wiring, Yellow, Steel, Watertight, L16-20, Three-pole, Four-wire, Santoprene, 0.36 to 0.84 in, IP67

Eaton's Arrow Hart watertight locking devices utilize a unique, robust design and superior materials to provide watertight security in harsh environments.

Also known as: 040893642062, L1620PW, CWDL1620PW

Specifications

Volts AC: 480
Amps: 20
NEMA Configuration: L16-20P
Color: Yellow
Volts AC: 480
NEMA Configuration: L16-20P
Amps: 20
Color: Yellow