#1 Square Power Bit

Item #: 0831076

Cat #: 72136P

UPC: 625912721364

Company wide:
0 in stock
Documents & Guides
Power Bit, #1 Square with Wings, Length: 6", Color: Purple.

Overview

Power Bit, #1 Square with Wings, Length: 6", Color: Purple.
Also known as: 625912721364, 72136P, RAK72136P

Specifications

Length: 6 in
Length: 6 in