
Conduit Hub, Size: 1-1/4", Threaded, Material: Stainless Steel
Item #: 0830990
Cat #: S61200LT00
UPC: 847656001513
$ 131.12 EA
Company wide:
39
in stock
Documents & Guides
Conduit Hub, Size: 1-1/4 Inch, Threaded, Material: Stainless Steel, Calbrite Stainless Steel Hubs Are Fabricated to UL514B and ASTM A351 Standards.
Overview
Conduit Hub, Size: 1-1/4 Inch, Threaded, Material: Stainless Steel, Calbrite Stainless Steel Hubs Are Fabricated to UL514B and ASTM A351 Standards.
Also known as: 847656001513, S61200LT00, CLBS61200LT00
Specifications
| Material: | Stainless Steel |
| Hub Diameter: | 1 1/4 in |
| Material: | Stainless Steel |
| Hub Diameter: | 1 1/4 in |