6 AWG to 250 MCM Insulated Cable Connector

Item #: 0830986

Cat #: IPLMD250-10

UPC: 662381943088

$ 457.15 EA
Company wide:
0 in stock
Documents & Guides
Insulated Multi-Cable Stacked Connector Block, Wire Entry Either Side, 600V, Number of Ports: 10, Wire Range: 6 AWG - 250 MCM, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.

Overview

Insulated Multi-Cable Stacked Connector Block, Wire Entry Either Side, 600V, Number of Ports: 10, Wire Range: 6 AWG - 250 MCM, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.
Also known as: 662381943088, IPLMD250-10, NSIIPLMD25010

Specifications

Material: Plastisol
Color: Black
Wire/Cable Openings: 10
Material: Plastisol
Wire/Cable Openings: 10
Color: Black