2", FM 8, LB, PVC Coated Conduit Body

Item #: 0830981

Cat #: PV2000LB68

UPC: 847656076009

$ 516.94 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body, Type: LB, FM8, Size: 2 inch, Material: PVC Coated Iron. Includes: Cover & Gasket.

Overview

Conduit Body, Type: LB, FM8, Size: 2 inch, Material: PVC Coated Iron. Includes: Cover & Gasket.

Used in highly corrosive environments to protect electrical circuits from damage from corrosion

Also known as: 847656076009, PV2000LB68, CLBPV2000LB68

Specifications

Diameter: 2 in
Material: PVC Coated Malleable Iron
Diameter: 2 in
Material: PVC Coated Malleable Iron