Conduit Body, Type T, Size 2", Form 8, Stainless Steel

Item #: 0830980
Cat #: S62000TE00
UPC: 847656001063
$ 584.23 EA
Company wide:
3 in stock
Documents & Guides
Conduit Body, Type T, Form 8, Size 2 Inch, Stainless Steel, Includes Cover and Gasket

Overview

Conduit Body, Type T, Form 8, Size 2 Inch, Stainless Steel, Includes Cover and Gasket
Calbrite Stainless Steel Conduit Systems are manufactured in type 316 stainless steel to meet any stringent sanitary condition, polished with standard "brite" finish to increase corrosion resistance and aesthetic appearance and are designed for use with stainless steel EMT, Light Wall, & Rigid conduit.
Also known as: 847656001063, S62000TE00, CLBS62000TE00

Specifications

Material: Stainless Steel
Diameter: 2 in
Material: Stainless Steel
Diameter: 2 in

Customer Reviews

No reviews for this product
(0)